Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown
Mfr # I 5922Q
Zoro # G800670844
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Foam,Mdf, Solid Wood,Leather-Look
Length
85.25
Height
45.75
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 5922Q
- Zoro #
- G800670844
- UPC #
- 680796001360
- Country of Origin
- Malaysia
- Color
- Brown
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Weight
- 52 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 600 lbs.
Description
Create a striking look in your bedroom with this low profile platform bed frame fitted with a comfortable dark brown leather look fabric backrest and base. Including bold wooden slats for a solid construction including durable side rails and block style legs for increased load-bearing weight and stability. Sized for queen mattresses (not included), this upholstered bed is ideal in limited spaces for small homes, apartments or condos. Do not hesitate to opt for this stylish and comfortable bed frame. All parts and hardware for assembly are conveniently located inside the headboard. Box spring required and not included (2 inch low profile recommended).. Low profile Queen bed frame upholstered in a beautiful dark brown leather-look material; padded headboard boasts an elegant tufted design . The perfect addition to any bedroom in your small home, apartment or condo . Includes frame, wooden slats, headboard and black solid wood block-style legs for increased stability and sturdiness . Available in multiple sizes, this upholstered platform bed frame requires a box spring and mattress (not included) . Product Dimensions: 85 Inch L x 64 Inch W x 46 Inch H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.