This item is Discontinued.

This item is Discontinued.
Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Grey, Transitional (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 6001Q
- Zoro #
- G800670769
- UPC #
- 680796043711
- Country of Origin
- Malaysia
Dimensions
- Length
- 63
- Height
- 47.5
- Width
- 3
Details
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Weight
- 21 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 0 lbs.
Description
Bring sophisticated style to any bedroom with this upholstered headboard panel in a grey leather-look fabric. Button tufted with extra padding for an ultra-soft feel, you will drift off to sleep in ultimate comfort. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Button-tufted upholstered headboard in a grey leather-look fabric. Made with a wooden frame for durability and stability. For use with a queen-size bed that has a box spring and mattress (not included). Assembly required: All parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 63 inches L x 3 inches W x 47.5 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov