Shop MONARCH SPECIALTIES
Additional $35.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Grey, Transitional
Mfr # I 6011Q
Zoro # G400670770
product price:Â
$
146.99
/ea
Key Features
Material
Foam,Mdf, Solid Wood,Leather-Look
Length
63
Width
3
Includes
Installation hardware, assembly instructions
Weight
22 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 6011Q
- Zoro #
- G400670770
- UPC #
- 680796043865
- Country of Origin
- Malaysia
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Weight
- 22 lbs.
- Capacity
- 0 lbs.
- For Use With
- Indoors, Residential
Description
Combining modern materials and a classic silhouette, this upholstered headboard panel in a grey leather-look fabric brings timeless style to any bedroom. Silver-finish nailheads create an eye-catching frame around the gently arched top and straight sides. Upholstered with extra padding and smooth-to-the-touch fabric, this headboard panel provides an ultra-soft feel for a comfortable night's sleep. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Upholstered arched top headboard in a grey leather-look fabric with silver-finish nailhead trim. Made with a wooden frame for durability and stability. For use with a queen-size bed that has a box spring and mattress (not included). Assembly required: All parts and hardware are enclosed within the headboard, accessible through the back panel; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 63 inches L x 3 inches W x 50.5 inches H