Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Metal Legs, Grey, Chrome
Mfr # I 5950Q
Zoro # G800670592
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
Foam,Mdf, Solid Wood
Weight
61 lbs.
Width
70.25
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 5950Q
- Zoro #
- G800670592
- UPC #
- 680796016012
- Country of Origin
- Malaysia
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood
- Weight
- 61 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 600 lbs.
- For Use With
- Indoors, Residential
Description
Start your bedroom do-over with this casual yet contemporary designed queen sized upholstered platform bed frame. The clean understated elegance of the padded slip-cover style grey linen headboard, and the low profile frame supported by chic chrome metal legs gives the bed a subtle modern retro look blending effortlessly with any decor style. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and assembly instructions are included.. Padded and upholstered platform bed in a timeless grey linen fabric. Curved chrome metal legs offer sturdy support with a modern twist. Requires a standard queen size box spring and mattress (not included). Supports up to 600 lbs. All parts with assembly instructions included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.