This item is Discontinued.

This item is Discontinued.
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 5925Q
- Zoro #
- G600670976
- UPC #
- 680796001407
- Country of Origin
- Malaysia
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 600 lbs.
- Weight
- 54 lbs.
Description
Add style, elegance and a comfortable element to your bedroom with this contemporary designed queen size bed frame. Featuring a chic grey linen-look fabric with stylish chrome metal nailhead trim and arched cutout silhouette this bed will surely be the focal point of any bedroom. The solid wood black feet give it that extra presence and durability. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and hardware for assembly are conveniently located inside the headboard.. Upholstered headboard, side and end rail in a chic grey linen-look fabric; accented with black solid wood block feet. Arched cutout silhouette with chrome nail head trim add style and elegance to your bedroom. Requires a standard queen sized box spring and mattress (not included). Supports up to 600 lbs. Bed frame is conveniently located in the headboard unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.