Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, White
Mfr # I 5911Q
Zoro # G400670688
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Material
Foam,Mdf, Solid Wood,Leather-Look
Width
86.65
Height
45.75
Length
64.25
Weight
55 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 5911Q
- Zoro #
- G400670688
- UPC #
- 878218006646
- Country of Origin
- Malaysia
- Color
- White
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Weight
- 55 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 600 lbs.
- For Use With
- Indoors, Residential
Description
This contemporary upholstered bed frame finished in a white leather look material, is set to decorate your bedroom with elegance. Including bold wooden slats for a durable construction, sturdy side rails and block style legs, stability is not a problem. This Queen size bed frame fits nicely in tighter spaces of smaller homes, apartments or condos and will surely be the center of attention as soon as you step into your bedroom. Queen size mattress and box spring are required and not included (2 inch low profile recommended). All parts and hardware for assembly are conveniently located inside the headboard.. Queen bed frame in a super soft, white leather-look material with a simplistic upholstered headboard design . Low profile format of this platform bed frame makes it easy to get in and out; solid wood black legs do not lose out on any sturdiness . The perfect addition to any bedroom in your small home, apartment or condo . This Queen bed requires a box spring and mattress (not included) . Product Dimensions: 64 Inch L x 86 Inch W x 46 Inch H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.