This item is Discontinued.

This item is Discontinued.
Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Metal Legs, White, Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 5983Q
- Zoro #
- G100670810
- UPC #
- 680796016159
- Country of Origin
- Malaysia
- Color
- White
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Weight
- 62 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 600 lbs.
Description
This is where your dreams begin with the classic retro styling of this rounded diamond tufted headboard, and clean lined frame for a subtle modern touch. The padded and upholstered queen sized low platform bed frame in a timeless white leather look, is supported with strong chrome metal legs that are curved at the front to effortlessly partner with your style statement. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and assembly instructions are included. . Upholstered and padded white leather-look diamond tufted headboard with contemporary framing. Curved chrome metal legs for a subtle retro twist. Requires a standard queen size box spring and mattress (not included). Supports up to 600 lbs. All parts with assembly instructions are included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.