This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Beige Linen Headboard Only (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 6014T
- Zoro #
- G600670655
- UPC #
- 680796043964
- Country of Origin
- Malaysia
- Color
- Beige
- Material
- Foam,Mdf, Solid Wood
- For Use With
- Indoors, Residential
- Weight
- 16 lbs.
- Capacity
- 0 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Combining modern materials and a classic silhouette, this upholstered headboard panel in a beige linen-look fabric brings timeless style to any bedroom. Silver-finish nailheads create an eye-catching frame around the gently arched top and straight sides. Upholstered with extra padding and smooth-to-the-touch fabric, this headboard panel provides an ultra-soft feel for a comfortable night's sleep. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Upholstered arched top headboard in a beige linen-look fabric with silver-finish nailhead trim. Made with a wooden frame for durability and stability. For use with a twin-size bed that has a box spring and mattress (not included). Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 42.5 inches L x 3 inches W x 50.5 inches H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.