This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Beige Linen with Brown Wood Legs (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5951T
- Zoro #
- G900670669
- UPC #
- 680796016043
- Country of Origin
- Malaysia
Dimensions
- Length
- 82.75
- Width
- 48.75
- Height
- 47.25
Details
- Color
- Beige
- Material
- Foam,Mdf, Solid Wood
- Includes
- Installation hardware, assembly instructions
- Weight
- 48 lbs.
- Capacity
- 400 lbs.
- For Use With
- Indoors, Residential
Description
Start your bedroom do-over with this casual yet contemporary designed twin sized upholstered platform bed frame. The clean understated elegance of the padded slip-cover style beige linen headboard and the low profile frame, supported by rich brown wooden legs gives the bed a subtle modern retro look blending effortlessly with any decor style. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and assembly instructions are included.. Padded and upholstered platform bed in a timeless beige linen fabric. Slanted round wooden legs offer sturdy support with a retro twist. Requires a standard twin size box spring and mattress (not included). Supports up to 400 lbs. All parts with assembly instructions included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.