This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Black Metal Frame Only (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2636T
- Zoro #
- G400670718
- UPC #
- 680796009809
- Country of Origin
- China
Dimensions
- Height
- 47.75
- Length
- 42.5
- Width
- 80.5
Details
- Color
- Black
- Material
- Metal
- Weight
- 38 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 330 lbs.
- For Use With
- Indoors, Residential
Description
Inspired by classic vintage design, this black twin size metal bed frame is given a fresh update with a contemporary appeal. Constructed from a sturdy metal tube with strong metal slats along the base for firm mattress support, this simply designed elegant bed frame with a rounded headboard and footboard will be a standout in any bedroom or guest room in any décor style. No box spring required and easy to assemble. Mattress not included.. Fits a standard twin size mattress (not included). Strong metal slats along the entire base for a mattress, no box spring required. Bed frame is constructed from sturdy metal tube in a matte black finish. Elegant design in a classic contemporary style. Perfect for a child's bedroom, guest room, or small spaces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.