This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Black Metal Frame Only (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2641T
- Zoro #
- G700670869
- UPC #
- 680796009854
- Country of Origin
- China
Dimensions
- Length
- 41.25
- Width
- 78.25
- Height
- 47.75
Details
- Color
- Black
- Material
- Metal
- Capacity
- 330 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 39 lbs.
- For Use With
- Indoors, Residential
Description
European inspired with a modern appeal, this elegant black twin size metal bed frame will be your inspiration when upgrading your bedroom décor. Constructed from strong metal with metal slats all along the base providing firm mattress support, this simply designed bed frame does not require a box spring. Easy to assemble and set up in no time, this beautiful contemporary metal bed will bring instant style to any bedroom. Mattress is not included.. Fits a standard twin size mattress (not included). Strong metal slats along the entire base for a mattress, no box spring required. Bed frame is constructed from sturdy metal tube in a matte black finish. Simple european design in a contemporary style. Perfect for a child's bedroom, guest room, or small spaces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.