This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Platform, Teen, Frame, Upholstered, Velvet, Wood Legs, Grey, Chrome, Transitional (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5986T
- Zoro #
- G000670682
- UPC #
- 680796016517
- Country of Origin
- Malaysia
Dimensions
- Width
- 45.25
- Height
- 49.75
- Length
- 82.75
Details
- Color
- Dark Grey
- Material
- Foam,Mdf, Solid Wood,Velvet
- For Use With
- Indoors, Residential
- Capacity
- 400 lbs.
- Weight
- 53 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Give your bedroom a master appearance with this luxurious twin size bed frame with a wingback headboard upholstered in a rich dark grey velvet-look fabric. The classic contemporary style of this floor length headboard, outlined with chrome nail head trim down the sides and cushioned diamond tufting, gives the bed an understated flair. The clean lines of the upholstered sides and front frame along with the black solid wood legs, slightly angled at the front, adds stability to the whole bed frame. The box spring and mattress is not included and must be purchased separately. All parts and hardware for assembly are included.. Upholstered floor length wing back headboard, side and end rails in a rich dark grey velvet-look fabric. Contemporary style with chrome nail head trim and cushioned diamond tufting for a luxurious look. Solid wood black legs for stability. Requires a standard twin size box spring and mattress (not included). Supports up to 400 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.