This item is Discontinued.

This item is Discontinued.
Bed, Headboard Only, Twin Size, Bedroom, Upholstered, Pu Leather Look, Grey, Transitional (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 6001T
- Zoro #
- G800670776
- UPC #
- 680796043728
- Country of Origin
- Malaysia
Dimensions
- Height
- 47.5
- Length
- 42.25
- Width
- 3
Details
- Color
- Grey
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Capacity
- 0 lbs.
- Weight
- 16 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Bring sophisticated style to any bedroom with this upholstered headboard panel in a grey leather-look fabric. Button tufted with extra padding for an ultra-soft feel, you will drift off to sleep in ultimate comfort. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Button-tufted upholstered headboard in a grey leather-look fabric. Made with a wooden frame for durability and stability. For use with a twin-size bed that has a box spring and mattress (not included). Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 42.25 inches L x 3 inches W x 47.5 inches H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.