Bed, Twin Size, Upholstered, Bedroom, Frame Only, Youth, Teen, Juvenile, Black Velvet, Transitional

  • Mfr # I 5924T

  • Zoro # G215622575


original price:  $193.99 , new price: $158.99 , 18 percent off
new price:  $158.99
/ea
Free Shipping & Returns

Key Features

Material
Foam,Lvl,Mdf,Plastic,Solid Wood,Velvet
Overall Height
43 in
Overall Width
45.75 in
Overall Length
80.25 in
Size
Twin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 5924T
Zoro #
G215622575
UPC #
680796089993
Country of Origin
Malaysia

Dimensions

Overall Height
43 in
Overall Width
45.75 in
Overall Length
80.25 in
Size
Twin

Details

Color
Black
Material
Foam,Lvl,Mdf,Plastic,Solid Wood,Velvet
Item
Upholstered Bed Frame
Weight Capacity
400 lb
Includes
Parts and Assembly Guide
Carb compliant
Yes
Style
Transitional
Shape
Rectangle
Wood Species
Rubberwood

Description

Create a striking look in the bedroom with this twin size platform bed frame. Covered in a chic black velvet, soft touch fabric over thick foam cushioning along the tufted backrest and sides for a cozy feel. The upholstered solid engineered wood frame is fitted with wooden slats along the base for solid support, and black block style plastic legs for increased load-bearing weight and stability. Ideal for youth and juvenile spaces, this comfortable, upholstered bed is perfect in small homes, apartments or condos. Spruce up your teen's room in fashionable style with this transitional bed frame that comes in an array of fabulous colors. All parts and hardware for assembly are conveniently located inside the headboard. This bed includes the headboard and frame only. A box spring and mattress is required but not included low profile recommended.


  • Trendy and chic twin size platform bed frame in a transitional design, upholstered with a black velvet soft touch fabric for a fashionable bedroom upgrade.
  • Thick foam cushioning and tufted backrest provide ultimate comfort for youth and teen spaces.
  • Sturdy construction on a solid engineered wood frame, with wooden slats and black plastic block style legs for increased stability.
  • Easy to assemble with all hardware conveniently located inside the headboard; includes a 2 year limited warranty against manufacturer's defects for your peace of mind.
  • Available in various colors, this bed frame requires a twin sized box spring and mattress (not included); product dimensions: 80.25 in. L x 43 in. W x 46 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.