Shop MONARCH SPECIALTIES
See all product information
Create Account
Bed, Headboard Only, Twin Size, Bedroom, Upholstered, Pu Leather Look, White, Transitional
Mfr # I 6002T
Zoro # G300670856
product price:Â
$
85.19
/ea
Key Features
Color
White
Material
Foam,Mdf, Solid Wood,Leather-Look
Length
42.25
For Use With
Indoors, Residential
Weight
16 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 6002T
- Zoro #
- G300670856
- UPC #
- 680796043759
- Country of Origin
- Malaysia
Dimensions
- Length
- 42.25
- Width
- 3
- Height
- 47.5
Details
- Color
- White
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- For Use With
- Indoors, Residential
- Weight
- 16 lbs.
- Capacity
- 0 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Bring sophisticated style to any bedroom with this upholstered headboard panel in a white leather-look fabric. Button tufted with extra padding for an ultra-soft feel, you will drift off to sleep in ultimate comfort. Streamlined and compact, this headboard adjusts easily to your desired height with any new or existing bed frame and is ideal for any size bedroom.. Button-tufted upholstered headboard in a white leather-look fabric. Made with a wooden frame for durability and stability. For use with a twin-size bed that has a box spring and mattress (not included). Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 42.25 inches L x 3 inches W x 47.5 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.