This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Platform, Teen, Frame, Upholstered, Pu Leather Look, Metal Legs, White, Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5953T
- Zoro #
- G500670779
- UPC #
- 680796016081
- Country of Origin
- Malaysia
Dimensions
- Length
- 82.75
- Height
- 47.25
- Width
- 48.75
Details
- Color
- White
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Capacity
- 400 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 48 lbs.
Description
Start your bedroom do-over with this casual yet contemporary designed twin sized upholstered platform bed frame. The clean understated elegance of the padded slip-cover style white leather look headboard and the low profile frame, supported by chic chrome metal legs gives the bed a subtle modern retro look blending effortlessly with any decor style. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and assembly instructions are included.. Padded and upholstered platform bed in a timeless white leather-look fabric. Curved chrome metal legs offer sturdy support with a subtle modern twist. Requires a standard twin size box spring and mattress (not included). Supports up to 400 lbs. All parts with assembly instructions included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.