This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, Platform, Teen, Frame, Upholstered, Pu Leather Look, Wood Legs, White, Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 5983T
- Zoro #
- G000670767
- UPC #
- 680796016166
- Country of Origin
- Malaysia
Dimensions
- Length
- 82.75
- Height
- 45.25
- Width
- 49.5
Details
- Color
- White
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Capacity
- 400 lbs.
- For Use With
- Indoors, Residential
- Weight
- 51 lbs.
- Includes
- Installation hardware, assembly instructions
Description
This is where your dreams begin with the classic retro styling of a rounded diamond tufted headboard, and clean lined frame for a subtle modern touch. The padded and upholstered twin sized low platform bed frame in a timeless white leather- look, is supported with strong chrome metal legs that are curved at the front to effortlessly partner with your style statement. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and assembly instructions are included. . Upholstered and padded white leather-look diamond tufted headboard with contemporary framing. Curved chrome metal legs for a subtle retro twist. Requires a standard twin size box spring and mattress (not included). Supports up to 400 lbs. All parts with assembly instructions are included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.