This item is Discontinued.

This item is Discontinued.
Bed, Twin Size, White Metal Frame Only (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2390W
- Zoro #
- G600670785
- UPC #
- 878218004475
- Country of Origin
- China
Dimensions
- Height
- 37
- Width
- 78
- Length
- 41
Details
- Color
- White
- Material
- Metal
- Weight
- 39 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 330 lbs.
Description
This white metal twin bed frame will be a lovely addition to any bedroom. With dainty curves that appeal to the feminine eye, this bed easily blend with any decor. Solidly built with 2" metal post legs and sufficient mattress support, this bed does not require a box spring. Assembly is required.. Twin size bed frame for a standard twin mattress (not included). No box spring needed. Headboard, footboard, frame included. Dainty and feminine, blends well with any décor. Delicate curve design with a white finish offers a modern twist
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.