This item is Discontinued.

This item is Discontinued.
Bed with 2 Storage Drawers - Queen Size / Dark Grey Linen (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 6022Q
- Zoro #
- G804836017
- UPC #
- 680796078577
- Country of Origin
- Malaysia
Dimensions
- Width
- 84
- Height
- 46.25
Details
- Color
- Dark Grey
- Material
- Foam,Mdf, Solid Wood
- Application
- Indoors
- Finish
- LINEN-LOOK
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 800 lbs
Description
Comfort and convenience come together in this upholstered platform bed with 2 storage drawers. A grey linen-look fabric covers the bed frame and the tufted headboard, giving the bed a soft, comfortable feel all around. For a clean, modern look, the storage drawers are built into the foot of the bed and glide smoothly on drawer slides. With its contemporary style and practical design, this bed is an ideal solution for bedrooms in need of extra storage space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.