This item is Discontinued.

This item is Discontinued.
Valet Stand, Organizer, Suit Rack, Bedroom, Wood, Metal, Brown, Chrome, Contemporary, Modern (Discontinued)
Mfr #
I 2024
Zoro #
G600670792
UPC # 680796094355
Country of Origin China
Category Accent Furniture and Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2024
- Zoro #
- G600670792
- UPC #
- 680796094355
- Country of Origin
- China
Dimensions
- Height
- 42.5
- Width
- 14.25
- Length
- 21
Details
- Capacity
- 15 lbs.
- For Use With
- Indoors, Residential
- Color
- Espresso
- Material
- Solid Wood,Metal
- Includes
- Installation hardware, assembly instructions
- Weight
- 5 lbs.
Description
Save time getting dressed for the day with this convenient valet stand. Designed to organize your outfit, this sophisticated espresso and chrome valet will be a stylish addition to your bedroom/dressing room. This fashionable stand offers a form-fitting hanger to hang a shirt or jacket, accessory tray to place your keys or wallet, and trouser bar to neatly hang your pants.. Fashionable valet offers a form-fitting hanger, accessory tray, and trouser bar. Constructed from solid pine wood and metal. Sophisticated espresso and chrome finish. Easily organize your outfit for the day with a jacket, shirt, pants. Practical and stylish solution in a bedroom or dressing room
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.