This item is Discontinued.

This item is Discontinued.
Bench, 48"L, Black Leather-Look, Chrome Metal (Discontinued)
Mfr #
I 4535
Zoro #
G600670815
UPC # 21032288266
Country of Origin China
Category Dining Table Benches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 4535
- Zoro #
- G600670815
- UPC #
- 21032288266
- Country of Origin
- China
- Capacity
- 400 lbs.
- Material
- Metal,Foam,Leather-Look
- Weight
- 23 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Color
- Black
Description
Add a contemporary flair to your home with this sturdy yet comfortable bench featuring a solid polished chrome base and a black tufted button thick leather-look attached seat cushion. Excellent for hallways, family rooms, mud rooms or at the foot of you bed. Assembly required.. Modern contemporary style bench. Accented with a sturdy chrome steel metal base. Comfortable cushioned tufted black leather-look seat. Convenient chrome slated lower shelf to place shoes, books, small boxes. Perfect accent piece in an entryway, mudroom, or bedroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.