This item is Discontinued.

This item is Discontinued.
Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Pu Leather Look, Grey (Discontinued)
Mfr #
I 4545
Zoro #
G000670705
UPC # 21032288297
Country of Origin China
Category Dining Table Benches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 4545
- Zoro #
- G000670705
- UPC #
- 21032288297
- Country of Origin
- China
- Material
- Metal,Foam, Mdf,Leather-Look
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 35 lbs.
- Capacity
- 400 lbs.
- Color
- Charcoal
Description
Industrial metal meets fashionable functionality with this gorgeous charcoal grey steel tube metal 60" high entry bench. Whether you are coming or going, this uniquely designed bench features 4 double coat hooks, a large storage shelf and a black padded leather-look seat for added comfort.. Comfortable thick padded black leather-look bench seat. 4 double metal coat hooks hung on a thick MDF board. Large storage shelf for shoes. Unique industrial design and a practical use for a hall or entryway, mudroom. Product dimensions: 45.5 inches L x 15.75 inches W x 71 inches H; bench is 29 inches L x 14.5 inches W x 15.75 inches H