This item is Discontinued.

This item is Discontinued.
Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (Discontinued)
Mfr #
I 4510
Zoro #
G100670797
UPC # 680796034191
Country of Origin China
Category Dining Table Benches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 4510
- Zoro #
- G100670797
- UPC #
- 680796034191
- Country of Origin
- China
- For Use With
- Indoors, Residential
- Capacity
- 110 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,Laminate, Mdf
- Color
- Black
- Weight
- 39 lbs.
Description
Keep your entryway or hallway tidy with this 3-in-1 hall tree. As a coat rack, it offers 8 hooks for hanging jackets, scarves, or bags. As an etagere, it features 5 shelves for storing backpacks, shoes, and more colorful baskets or a plant add a nice decorative touch. As a bench, it's a convenient place to sit and put on your shoes before you leave or to set down shopping bags when you return home. All panels are in a smooth, black finish and are supported by a slender, black metal frame. With a streamlined, modern design that doesn't take up too much room, this hall tree is a great choice for smaller spaces.. 3-in-1 hall tree serves as a coat rack, bench, and shelving unit to neatly organize items in an entryway or hallway. 4 double hooks offer a total of 8 hooks for hanging coats and scarves, while 5 shelves provide space for backpacks, shoes, and storage boxes to hold smaller items like hats and gloves. A sturdy, black metal frame supports easy-to-clean, laminated panels in a black finish for a stylish, modern look. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 45.5 inches L x 15.75 inches W x 71 inches H; bench is 29 inches L x 14.5 inches W x 15.75 inches H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.