This item is Discontinued.

This item is Discontinued.
Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Brown, Black (Discontinued)
Mfr #
I 4511
Zoro #
G700670784
UPC # 680796034207
Country of Origin China
Category Dining Table Benches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 4511
- Zoro #
- G700670784
- UPC #
- 680796034207
- Country of Origin
- China
Dimensions
- Length
- 45.5
- Height
- 71
- Width
- 15.75
Details
- Material
- Metal,Laminate, Mdf
- Capacity
- 110 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Weight
- 39 lbs.
Description
Keep your entryway or hallway tidy with this 3-in-1 hall tree. As a coat rack, it offers 8 hooks for hanging jackets, scarves, or bags. As an etagere, it features 5 shelves for storing backpacks, shoes, and more colorful baskets or a plant add a nice decorative touch. As a bench, it's a convenient place to sit and put on your shoes before you leave or to set down shopping bags when you return home. All panels are in a slightly textured, dark taupe wood-look finish and are supported by a slender, black metal frame. With a streamlined, modern design that doesn't take up too much room, this hall tree is a great choice for smaller spaces.. 3-in-1 hall tree serves as a coat rack, bench, and shelving unit to neatly organize items in an entryway or hallway. 4 double hooks offer a total of 8 hooks for hanging coats and scarves, while 5 shelves provide space for backpacks, shoes, and storage boxes to hold smaller items like hats and gloves. A sturdy, black metal frame supports easy-to-clean, laminated panels in a slightly textured, dark taupe wood-look finish for a stylish, modern look. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 45.5 inches L x 15.75 inches W x 71 inches H; bench is 29 inches L x 14.5 inches W x 15.75 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.