This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 4 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (Discontinued)
Mfr #
I 2467
Zoro #
G400671395
UPC # 878218000460
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2467
- Zoro #
- G400671395
- UPC #
- 878218000460
- Country of Origin
- China
Dimensions
- Height
- 47.25
- Width
- 12
- Length
- 18.5
Details
- Color
- Dark Taupe
- Weight
- 31 lbs.
- Application
- Photo, Book, Decorative Item
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Capacity
- 120 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Enhance your living space with this beautifully crafted, dark taupe, wood-look display unit. Featuring clean lines and 5 open concept shelves perfect for displaying your most treasured decorative pieces this modern unit is sure to liven up your living room, entryway, family room, den, or office space. Your books, framed photos and other accent pieces have never looked so good!. 5 fixed open concept display shelves for your books and decorative objects. Modern design featuring bold edges and clean lines. Versatile shelving unit to place in a living room, entryway, office, family room, den. Simple style in a dark taupe wood-look finish blends well with any decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov