Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Corner, 3 Tier, 48"H, Office, Bedroom, Metal, Laminate, Brown, Black
Mfr # I 7228
Zoro # G400671036
product price:Â
$
69.65
/ea
Key Features
Color
Dark Taupe
Height
48
Width
12
Weight
12 lbs.
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7228
- Zoro #
- G400671036
- UPC #
- 680796000646
- Country of Origin
- China
Dimensions
- Height
- 48
- Width
- 12
- Length
- 16
Details
- Color
- Dark Taupe
- Weight
- 12 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 60 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- MDF,Metal
Description
Immerse yourself in an array of books, decorations and other accessories with this 3-tier bookcase made to bring your living room, bedroom or office to another level. An ideal choice for apartments, condos or dorms, its 3 open concept shelves provide ample surface space for anything you wish to show off - Plants, picture frames, books or more, all while evenly distributing the weight for sufficient solidity. Each shelf has lipped edges to keep your objects in their places and they can be cleaned easily with normal household wipes. Finally, the versatile dark taupe color with a wood-look has no issues blending with any of your decor styles.. Meets your space and size requirements: 3 open concept shelves that are ideal for plants, photo frames and other decor you want to showcase on the etagere bookcase. Versatile dark taupe color with a wood-like texture and black metal frame fits with any style in your bedroom, office or living room. 48-inch height is an ideal 3 shelf bookcase height for small homes, condos or apartments. Ladder shelf format has lipped sides to keep your decor in their places.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.