This item is Discontinued.

This item is Discontinued.
Bookcase, 48"H, Espresso Accent Display Unit (Discontinued)
Mfr #
I 2465
Zoro #
G700671392
UPC # 878218000446
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2465
- Zoro #
- G700671392
- UPC #
- 878218000446
- Country of Origin
- China
Dimensions
- Height
- 47.25
- Width
- 12
- Length
- 18.5
Details
- Color
- Espresso
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Application
- Book, Photo, Decorative Item
- Weight
- 31 lbs.
- Capacity
- 120 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Enhance your living space with this beautifully crafted espresso display unit/bookcase. Featuring clean lines and 5 open concept shelves perfect for displaying your most treasured decorative pieces this modern style bookcase is sure to liven up your living room, entryway, family room, den, or office space. Your books, framed photos and other accent pieces have never looked so good!. 5 fixed open concept display shelves for your books and decorative objects. Modern design featuring bold edges and clean lines. Versatile shelving unit to place in a living room, entryway, office, family room, den. Simple style in a dark brown, espresso finish blends well with any décor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.