This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, Black, Contemporary (Discontinued)
Mfr #
I 7231
Zoro #
G700671132
UPC # 680796000677
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7231
- Zoro #
- G700671132
- UPC #
- 680796000677
- Country of Origin
- China
- Color
- Black
- Includes
- Installation hardware, assembly instructions
- Material
- MDF,Metal
- For Use With
- Indoors, Residential
- Capacity
- 150 lbs.
- Weight
- 35 lbs.
Description
Let this etagere accent bookshelf have its moment to shine in your living room, entrance, bedroom or office. Ideal for the display of any decorative items of your choosing or your household items, this sturdy unit boasts 5 black display shelves finished on all sides in a unique asymmetrical zig-zag design. Supported by a robust black metal base, this bookcase will be a welcoming addition in your home. Pair it easy with many matching items.. Impressive asymmetrical zig-zag style bookcase with 5 black display shelves for your favorite decorative items . Solid black metal base solidifies this structurally-sound accent piece for your living room, entrance, bedroom or office . Modern industrial bookshelf in an open concept design is ideal in small homes, condos or apartments . Pair it with many matching pieces (sold separately) to complete the collection .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.