Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, 3 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Black
Mfr # I 2201
Zoro # G300671426
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Height
60.25
Width
12
Includes
Installation hardware, assembly instructions
Material
Metal,MDF
Length
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2201
- Zoro #
- G300671426
- UPC #
- 680796033910
- Country of Origin
- China
Dimensions
- Height
- 60.25
- Width
- 12
- Length
- 32
Details
- Color
- Dark Taupe
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,MDF
- For Use With
- Indoors, Residential
- Weight
- 32 lbs.
- Capacity
- 20 lbs.
Description
Look at storage from a different angle with this unique bookcase. Slanted shelves in a dark taupe wood-look finish with a wood-grain texture create eye-catching geometric angles that form V-shaped display areas in different sizes. The sleek shelving, supported by a black metal frame, give this 5-tier bookshelf a trendy urban style. Finished on all sides, this striking etagere with open shelves will become the center of attention in any room.. 5-tier etagere bookshelf with slanted shelves that form V-shaped storage areas in multiple sizes. Open shelves are finished on all sides in a dark taupe wood-look finish with a wood-grain texture. Slim black metal frame. Assembly required.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.