Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Black
Mfr # I 7232
Zoro # G600671157
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Height
60
Width
13
For Use With
Indoors, Residential
Weight
35 lbs.
Length
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7232
- Zoro #
- G600671157
- UPC #
- 680796000684
- Country of Origin
- China
Dimensions
- Height
- 60
- Width
- 13
- Length
- 32
Details
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Weight
- 35 lbs.
- Capacity
- 150 lbs.
- Material
- MDF,Metal
- Includes
- Installation hardware, assembly instructions
Description
Let this etagere accent bookshelf have its moment to shine in your living room, entrance, bedroom or office. Ideal for the display of any decorative items of your choosing or your household items, this sturdy unit boasts 5 taupe display shelves finished on all sides in a unique asymmetrical zig-zag design. Supported by a robust black metal base, this bookcase will be a welcoming addition in your home. Pair it easy with many matching items.. Impressive asymmetrical zig-zag style bookcase with 5 taupe wood look display shelves for your favorite decorative items . Solid black metal base solidifies this structurally-sound accent piece for your living room, entrance, bedroom or office . Modern industrial bookshelf in an open concept design is ideal in small homes, condos or apartments . Pair it with many matching pieces (sold separately) to complete the collection .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.