This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Black (Discontinued)
Mfr #
I 7237
Zoro #
G900671123
UPC # 680796000721
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7237
- Zoro #
- G900671123
- UPC #
- 680796000721
- Country of Origin
- China
Dimensions
- Height
- 60
- Width
- 13.25
- Length
- 32
Details
- Color
- Dark Taupe
- Material
- MDF,Metal
- Weight
- 40 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 120 lbs.
- For Use With
- Indoors, Residential
Description
When versatility is key, this 4-tier bookshelf delivers. Sturdy, it features a robust satin black metal frame with thick wood look boards for extra support. Easy to maintain, the dark taupe wood shelves wipe clean easily and are perfect for books, decorative accents or other objects in your office, living room or bedroom. The bookcase is also ideal in small homes, apartments and condos. It is your multifunctional home organization and storage solution with the perfect hint of contemporary styling. This wonderful decor unit will blend nicely with matching desks, end tables or other pieces.. The ideal home organization and storage solution for your office, living room, bedroom or den; the 4 open display shelves have ample surface area for plants, books and other decor accessories.. Sturdy black metal frame in a satin finish completes the beauty of this 4-tier bookshelf.. Thick open storage shelves have a smooth, easy to clean dark taupe wood look surface while maintaining quality.. Multi-functional, this bookcase can be used in any small home, apartment or condo..
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov