Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary
Mfr # I 2424
Zoro # G400671319
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Height
60
Width
24.25
Weight
38 lbs.
Includes
Installation hardware, assembly instructions
Capacity
55 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2424
- Zoro #
- G400671319
- UPC #
- 878218009593
- Country of Origin
- China
Dimensions
- Height
- 60
- Width
- 24.25
- Length
- 34.25
Details
- Color
- Dark Taupe
- Weight
- 38 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 55 lbs.
- Material
- Particle Board,Laminate, MDF
- For Use With
- Indoors, Residential
Description
Add the perfect corner piece to your living room, hallway, home office, or den with this dark taupe accent etagere/bookcase complete with four tray 1" thick style shelves. This contemporary/transitional shelving unit blends well with any decor providing additional display space without sacrificing style. Tipping pervention hardware included.. 4 fixed tray style shelves. Perfect as a corner bookcase or accent piece. Contemporary design in a warm dark taupe wood-look finish. Useful to display your items in a living room, den, home office or hallway.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.