Shop MONARCH SPECIALTIES
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Glossy White, Clear
Mfr # I 3289
Zoro # G200670888
product price:Â
$
249.99
/ea
Key Features
Color
White
Height
58.75
Width
12
Length
24
Capacity
110 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3289
- Zoro #
- G200670888
- UPC #
- 878218001115
- Country of Origin
- Taiwan, Province of China
- Color
- White
- Capacity
- 110 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Particle Board,Glass, Tempered Glass
- For Use With
- Indoors, Residential
- Weight
- 80 lbs.
Description
Spoil yourself with a chic tempered glass etagere that provides a perfect spot for candles, books, photo grams and other decor items. With 4 multi-functional, thick paneled display shelves in a glossy white finish, you'll be sure to add interest wherever you choose to place this accent display case. The 5-tier etagere is equipped with polished chrome accents for more elegance. Make this bookcase the new feature in your living space.. Featuring 4 fixed display shelves in glossy white and chic tempered glass sides that create an inviting look, making your room appear more spacious . Finished on all sides, this accent display unit is a great way to showcase your books, favorite decor items or electronics . Polished chrome accents provide added elegance to complement any home or office space; bookshelf also includes rear glass panel for sturdiness . This 5 tier bookcase takes advantage of height to offer a generous amount of storage space in small homes, apartments or condos .