This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Grey, Clear (Discontinued)
Mfr #
I 3233
Zoro #
G900671406
UPC # 878218009982
Country of Origin Taiwan, Province of China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3233
- Zoro #
- G900671406
- UPC #
- 878218009982
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 58.75
- Width
- 12
- Length
- 24
Details
- Color
- Grey
- Capacity
- 110 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Particle Board,Glass, Laminate, Tempered Glass
- Weight
- 80 lbs.
Description
Spoil yourself with a chic tempered glass etagere that provides a perfect spot for candles, books, photo grams and other decor items. With 4 multi-functional, thick paneled display shelves in a grey cement-look finish, you'll be sure to add interest wherever you choose to place this accent display case. The 5-tier etagere is equipped with polished chrome accents for more elegance. Make this bookcase the new feature in your living space.. Featuring 4 fixed display shelves in grey cement-look and chic tempered glass sides that create an inviting look, making your room appear more spacious. Finished on all sides, this accent display unit is a great way to showcase your books, favorite decor items or electronics. Polished chrome accents provide added elegance to complement any home or office space; bookshelf also includes rear glass panel for sturdiness. This 5 tier bookcase takes advantage of height to offer a generous amount of storage space in small homes, apartments or condos.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.