This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Grey, Clear (Discontinued)
Mfr #
I 7442
Zoro #
G400671364
UPC # 680796016807
Country of Origin Taiwan, Province of China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7442
- Zoro #
- G400671364
- UPC #
- 680796016807
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 58.75
- Width
- 12
- Length
- 24
Details
- Color
- Grey
- Material
- Particle Board,Glass, Laminate, Tempered Glass
- For Use With
- Indoors, Residential
- Capacity
- 110 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 80 lbs.
Description
Spoil yourself with a chic tempered glass etagere that provides a perfect spot for candles, books, photo grams and other decor items. With 4 multi-functional, thick paneled display shelves in a grey reclaimed wood finish, you'll be sure to add interest wherever you choose to place this accent display case. The 5-tier etagere is equipped with black metal accents for more elegance. Make this bookcase the new feature in your living space.. Featuring 4 fixed display shelves and chic tempered glass sides that create an inviting look, making your room appear more spacious . Finished on all sides in a rustic grey reclaimed wood look, this accent display unit is a great way to showcase your books, favorite decor items or electronics . Polished chrome accents provide added elegance to complement any home or office space; bookshelf also includes rear glass panel for sturdiness . This 5 tier bookcase takes advantage of height to offer a generous amount of storage space in small homes, apartments or condos .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.