This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Black (Discontinued)
Mfr #
I 3620
Zoro #
G300670900
UPC # 680796033453
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3620
- Zoro #
- G300670900
- UPC #
- 680796033453
- Country of Origin
- China
Dimensions
- Height
- 61.5
- Width
- 11
- Length
- 15.5
Details
- Color
- Black
- Capacity
- 140 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 18 lbs.
- Material
- Metal,Particle Board
Description
Let this stylish corner cabinet conquer the clutter in your small home, apartment or condo by providing 4 solid black display shelves that are perfect for photo frames, plants, other decorative items and even kitchen accessories. Perfect for decluttering, this black metal corner cabinet features a transitional design that will elevate the look of your living room, bedroom, kitchen or office. This corner storage accent piece will add a touch of elegance to any room in your home.. 4 tier metal etagere bookcase with evenly spaced black wooden shelves. This corner shelf elevates the look of your home with a sleek black metal frame. Perfect space-saving bookshelf for plants, photos and other decorative items. This corner unit features a stylish transitional design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.