Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black
Mfr # I 3621
Zoro # G200670901
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Height
61.5
Width
11
Length
15.5
Material
Metal,Particle Board
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3621
- Zoro #
- G200670901
- UPC #
- 680796033460
- Country of Origin
- China
Dimensions
- Height
- 61.5
- Width
- 11
- Length
- 15.5
Details
- Color
- Dark Taupe
- Material
- Metal,Particle Board
- For Use With
- Indoors, Residential
- Capacity
- 140 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 18 lbs.
Description
Let this stylish corner cabinet conquer the clutter in your small home, apartment or condo by providing 4 solid taupe display shelves that are perfect for photo frames, plants, other decorative items and even kitchen accessories. Perfect for decluttering, this black metal corner cabinet features a transitional design that will elevate the look of your living room, bedroom, kitchen or office. This corner storage accent piece will add a touch of elegance to any room in your home.. 4 tier metal etagere bookcase with evenly spaced taupe wooden shelves. This corner shelf elevates the look of your home with a sleek black metal frame. Perfect space-saving bookshelf for plants, photos and other decorative items. This corner unit features a stylish transitional design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov