This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (Discontinued)
Mfr #
I 3617
Zoro #
G500671424
UPC # 680796033439
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3617
- Zoro #
- G500671424
- UPC #
- 680796033439
- Country of Origin
- China
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 40 lbs.
- Material
- Metal,Particle Board
- Capacity
- 140 lbs.
Description
This 4 tier etagere bookcase blends a transitional design with practicality in any home, apartment or condo. An ideal option for smaller spaces, it uses all available vertical space for the display of books, house linens, home decor items and even kitchen accessories. This open bookshelf features a strong black metal frame and 4 solid laminated display shelves in espresso that contribute to an upgraded look. Assembly is required.. 4 tier metal etagere bookshelf with large evenly-spaced storage shelves finished in dark brown. Perfect space-saving narrow tall display unit for photo frames, books, or even kitchen accessories. Featuring a solid black metal frame, this open bookcase with laminate open shelf will be a favorite in any house, apartment or condo. A stylish transitional design for living room office or bedroom.