Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, White
Mfr # I 3623
Zoro # G500671035
product price:Â
$
91.99
/ea
Key Features
Height
61.5
Width
11
Includes
Installation hardware, assembly instructions
Weight
18 lbs.
Material
Metal,Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3623
- Zoro #
- G500671035
- UPC #
- 680796033484
- Country of Origin
- China
Dimensions
- Height
- 61.5
- Width
- 11
- Length
- 15.5
Details
- Color
- White
- Includes
- Installation hardware, assembly instructions
- Weight
- 18 lbs.
- Material
- Metal,Particle Board
- Capacity
- 140 lbs.
- For Use With
- Indoors, Residential
Description
Let this stylish corner cabinet conquer the clutter in your small home, apartment or condo by providing 4 solid white display shelves that are perfect for photo frames, plants, other decorative items and even kitchen accessories. Perfect for decluttering, this white metal corner cabinet features a transitional design that will elevate the look of your living room, bedroom, kitchen or office. This corner storage accent piece will add a touch of elegance to any room in your home.. 4 tier metal etagere bookcase with evenly spaced white wooden shelves. This corner shelf elevates the look of your home with a sleek white metal frame. Perfect space-saving bookshelf for plants, photos and other decorative items. This corner unit features a stylish transitional design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.