This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, White, Contemporary (Discontinued)
Mfr #
I 3618
Zoro #
G800671520
UPC # 680796033446
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3618
- Zoro #
- G800671520
- UPC #
- 680796033446
- Country of Origin
- China
Dimensions
- Height
- 61.5
- Width
- 12.5
- Length
- 24.5
Details
- Color
- White
- Material
- Metal,Particle Board
- Capacity
- 140 lbs.
- For Use With
- Indoors, Residential
- Weight
- 40 lbs.
- Includes
- Installation hardware, assembly instructions
Description
This 4 tier etagere bookcase blends a transitional design with practicality in any home, apartment or condo. An ideal option for smaller spaces, it uses all available vertical space for the display of books, house linens, home decor items and even kitchen accessories. This open bookshelf features a strong white metal frame and 4 solid laminated display shelves in white that contribute to an upgraded look. Assembly is required.. 4 tier metal etagere bookshelf with large evenly-spaced storage shelves finished in white. Perfect space-saving narrow tall display unit for photo frames, books, or even kitchen accessories. Featuring a solid black metal frame, this open bookcase with laminate open shelf will be a favorite in any house, apartment or condo. A stylish transitional design for living room office or bedroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.