This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, Corner, Ladder, 69"H, Office, Bedroom, Laminate, Brown, Contemporary (Discontinued)
Mfr #
I 2766
Zoro #
G000671184
UPC # 680796013271
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2766
- Zoro #
- G000671184
- UPC #
- 680796013271
- Country of Origin
- China
Dimensions
- Height
- 69
- Width
- 17.5
- Length
- 16.5
Details
- Color
- Dark Taupe
- Capacity
- 55 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate, MDF
- Weight
- 50 lbs.
Description
This contemporary, ladder style corner etagere bookcase is the ideal space saving solution. Finished in a warm dark taupe wood-look on all sides; the 3 tray-style graduating shelves neatly display books and other accessories. The deep storage drawer on metal glides and accented with a sleek metal handle, keeps things organized and out of sight. Tipping hardware is included when resting the bookcase against a wall, providing further stability. This simple, compact corner bookcase is the perfect solution when carving out a small office space or for extra storage in a bedroom and living room. Assembly is required.. 3 Fixed staggered shelves for books and accessories. 1 closed drawer on glides with deep storage and additional space on top for display. Contemporary design in a warm dark taupe wood-look finish accented with a silver metal handle. Compact, multi-function space saving solution.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.