This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, Ladder, 4 Tier, 69"H, Office, Bedroom, Laminate, Grey, Black (Discontinued)
Mfr #
I 2755
Zoro #
G400671258
UPC # 680796010133
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2755
- Zoro #
- G400671258
- UPC #
- 680796010133
- Country of Origin
- China
Dimensions
- Height
- 69
- Width
- 16.75
- Length
- 25.5
Details
- Color
- Grey
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 66 lbs.
- Capacity
- 55 lbs.
Description
Adding a touch of modern style to your living space with this sophisticated etagere bookcase that includes tipping hardware for increased stability. The narrow ladder shelf format features four graduating open shelves and two convenient storage drawers equipped with sleek black metal handles to add an extra pop of style to your home decor. These ladder shelves make the perfect spot to store books, plants, photo frames and other around home essentials. Its black and grey finish gives it a stunningly unique appearance that is sure to grab the attention of your friends and family. . Sleek and sturdy contemporary black and grey ladder bookcase fits perfectly in small homes, apartments or condos where space is limited. 2 storage drawers with black metal handles for added style. 4 graduated open fixed book shelves accommodate books, decorations and other accent pieces. Ladder bookshelf includes tipping hardware for further stability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov