This item is Discontinued.

This item is Discontinued.
Bookcase, 72"H, Dark Taupe Corner Accent Etagere (Discontinued)
Mfr #
I 2418
Zoro #
G000671139
UPC # 680796013240
Country of Origin China
Category Bookcases & Bookshelves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2418
- Zoro #
- G000671139
- UPC #
- 680796013240
- Country of Origin
- China
Dimensions
- Height
- 71
- Width
- 12.25
- Length
- 17.5
Details
- Color
- Dark Taupe
- Material
- Particle Board,Laminate
- Weight
- 25 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 55 lbs.
- For Use With
- Indoors, Residential
Description
Fill that empty corner space in your hallway, living room, or bedroom with this elegant corner style étagère bookcase. Offering plenty of storage space with 5 fixed wedge style shelves to place books, pictures, plants, or showcase your decorative objects. The transitional design of this eager is suitable for any décor and the compact size makes it ideal for small spaces without sacrificing style. Tipping hardware is included to affix to a wall for further stability. Assembly is required.. 5 fixed shelves for plenty of storage and display options. Multi-functional and compact design as a corner accent display unit or bookcase. Transitional style suitable for any décor. Finished in an elegant laminated dark taupe wood look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.