This item is Discontinued.

This item is Discontinued.
Bookcase, 72"H, Espresso Corner Accent Etagere (Discontinued)
Mfr #
I 2417
Zoro #
G400671104
UPC # 680796013233
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2417
- Zoro #
- G400671104
- UPC #
- 680796013233
- Country of Origin
- China
Dimensions
- Height
- 71
- Width
- 12.25
- Length
- 17.5
Details
- Color
- Espresso
- Capacity
- 55 lbs.
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate
- Weight
- 25 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Fill that empty corner space in your hallway, living room, or bedroom with this elegant corner style étagère bookcase. Offering plenty of storage space with 5 fixed wedge style shelves to place books, pictures, plants, or showcase your decorative objects. The transitional design of this eager is suitable for any décor and the compact size makes it ideal for small spaces without sacrificing style. Tipping hardware is included to affix to a wall for further stability. Assembly is required.. 5 fixed shelves for plenty of storage and display options. Multi-functional and compact design as a corner accent display unit or bookcase. Transitional style suitable for any décor. Finished in an elegant laminated espresso.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.