This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Walnut, Contemporary (Discontinued)
Mfr #
I 2498
Zoro #
G200671496
UPC # 878218007339
Country of Origin Malaysia
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2498
- Zoro #
- G200671496
- UPC #
- 878218007339
- Country of Origin
- Malaysia
Dimensions
- Height
- 71.25
- Width
- 15.5
- Length
- 22.5
Details
- Color
- Walnut
- Capacity
- 30 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 27 lbs.
- Material
- Particle Board,Laminate, MDF
- For Use With
- Indoors, Residential
Description
Set up this etagere bookcase easily and let it do its thing! Look how nice the bookshelf fits in a corner of your living room, office or bedroom, allowing you to showcase books and all types of decor easily. Make use of a spot that is often tough to work with: the corner. Maximize storage and display with a modern piece that will be sure to help you utilize all the space available to you thanks to 5 fixed tray style shelves. Three sturdy beam legs ensure structural integrity to this corner ladder shelf finished in a beautiful walnut color. Anti-tipping hardware is included for further stability.. Maximize the space in a rather troublesome area: the corner, with this practical etagere bookcase. The bookshelf fits in the corner like a charm; 5 ladder shelves in a thick panel construction are perfect for books and other decor items. Trendy walnut finish pairs effortlessly with any other style. Looks great in the living room, bedroom, home office or hallway; this corner bookcase boasts a sleek on-trend wood look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.