Shop MONARCH SPECIALTIES
See all product information
Create Account
Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, White, Contemporary
Mfr # I 2496
Zoro # G900671482
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Height
71.25
Width
15.5
Weight
27 lbs.
Material
Particle Board,Laminate, MDF
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2496
- Zoro #
- G900671482
- UPC #
- 878218000675
- Country of Origin
- Malaysia
Dimensions
- Height
- 71.25
- Width
- 15.5
- Length
- 22.5
Details
- Color
- White
- Weight
- 27 lbs.
- Material
- Particle Board,Laminate, MDF
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 30 lbs.
Description
Set up this etagere bookcase easily and let it do its thing! Look how nice the bookcase fits in a corner of your living room, office or bedroom, allowing you to showcase books and all types of decor easily. Make use of a spot that is often tough to work with: the corner. Maximize storage and display with a modern piece that will be sure to help you utilize all the space available to you thanks to 5 fixed tray style shelves. Three sturdy beam legs ensure structural integrity to this corner ladder shelf in white. Anti-tipping hardware is included for further stability.. Maximize the space in a rather troublesome area: the corner, with this practical etagere bookcase . The bookshelf fits in the corner like a charm; 5 fixed tray style shelves in a thick panel construction are perfect for books and other decor items . Trendy white pairs effortlessly with any other style . Looks great in the living room, bedroom, home office or hallway; this corner bookcase boasts an on-trend dark brown wood look .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov