This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, White, Transitional (Discontinued)
Mfr #
I 7479
Zoro #
G400671067
UPC # 680796017439
Country of Origin Malaysia
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7479
- Zoro #
- G400671067
- UPC #
- 680796017439
- Country of Origin
- Malaysia
- Color
- White
- Weight
- 29 lbs.
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate
- Includes
- Installation hardware, assembly instructions
- Capacity
- 30 lbs.
Description
This 3-shelf bookcase in a simple, clean and space-saving design makes it a versatile storage option for any room in your home. The solid adjustable shelving allows for various sized objects to be displayed in your own creative way. Constructed from engineered materials in a fresh white laminate finish, this transitional style bookcase could be used in an entryway to store all your shoes, or in a living room, home office, or bedroom to place books, toys, and decorative objects. Assembly is required.. 2 adjustable shelves and 1 fixed bottom shelf. Space saving, transitional / contemporary style suitable for any room. Elegant white finish on 3 sides. Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.