This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Black (Discontinued)
Mfr #
I 7241
Zoro #
G600671294
UPC # 680796000769
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7241
- Zoro #
- G600671294
- UPC #
- 680796000769
- Country of Origin
- China
Dimensions
- Height
- 62
- Width
- 12.5
- Length
- 32
Details
- Color
- Dark Taupe
- Material
- MDF,Metal
- For Use With
- Indoors, Residential
- Capacity
- 120 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 50 lbs.
Description
Sure to enhance the look of your living room, bedroom or office, this 4-tier etagere bookcase is both contemporary and functional for your everyday needs. Spacious and thick wood look ladder shelves in dark taupe are held up by a sturdy black metal frame for a trendy wood feel that goes with any decor in your small home, apartment or condo. Make this the new addition to your living space - It is ready to be your storage and organization solution!. 4 open storage shelves in a dark taupe wood-look will adapt superbly in an office, living room or bedroom.. Etagere bookcase style fits in small homes, apartments or condos.. Thick wood look shelves are easily maintained. Sturdy black metal frame sits slightly off the ground for less damage to your floor; the bookshelf handles anything from flowers and decorations to books and electronics..
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.