This item is Discontinued.

This item is Discontinued.
Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Grey (Discontinued)
Mfr #
I 7243
Zoro #
G100671282
UPC # 680796000783
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7243
- Zoro #
- G100671282
- UPC #
- 680796000783
- Country of Origin
- China
Dimensions
- Height
- 62
- Width
- 12.5
- Length
- 32
Details
- Color
- Espresso
- For Use With
- Indoors, Residential
- Weight
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 120 lbs.
- Material
- MDF,Metal
Description
Sure to enhance the look of your living room, bedroom or office, this 4-tier etagere bookcase is both contemporary and functional for your everyday needs. Spacious and thick dark brown ladder shelves are held up by a sturdy silver metal frame for a espresso finish that goes with any decor in your small home, apartment or condo. Make this the new addition to your living space - It is ready to be your storage and organization solution!. 4 open storage shelves in sleek dark brown will adapt superbly in an office, living room or bedroom.. Etagere bookcase style fits in small homes, apartments or condos.. Thick wood look espresso finished shelves are easily maintained.. Sturdy silver metal frame sits slightly off the ground for less damage to your floor; the bookshelf handles anything from flowers and decorations to books and electronics..
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov