Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Black

  • Mfr # I 3645

  • Zoro # G604835906


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Espresso
Depth
12.5
Height
59.25
Width
17.5
Load Capacity (Lb.)
140 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 3645
Zoro #
G604835906
UPC #
680796054809
Country of Origin
China

Dimensions

Depth
12.5
Height
59.25
Width
17.5

Details

Color
Espresso
Load Capacity (Lb.)
140 lbs
Material
Metal,Particle Board
Includes
Parts and assembly instructions included

Description

Perfect for photo frames, plants, other decorative items and even kitchen accessories, this transitional-style corner bookcase will upgrade your decor. Including 4 solid dark brown espresso display shelves, this corner display unit features a three-leg black metal frame and a X-Design to add modern flare wherever you choose to place it. This corner etagere bookcase is sure to impress. Assembly is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.